missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Digital Water Bath, 6L

The Corning LSE Digital Water Bath is a personal-sized bath with seamless chamber that can accommodate up to 6L of water or can serve as dry bath when using thermal beads.

Specifications

Controller Type PID
Description Water Bath
Capacity (Metric) 6 L
Temperature Range Ambient +5° to 99°C
Display Digital LED
View More Specs

Products 1
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
07202155
View Documents Promotion Details
Corning™
6783
120 V, 50/60 Hz, 4.8 A N/A
Only null left
 
Description

Description

  • Compact design
  • Corrosion resistant stainless steel chamber and cover
  • Powerful 500W heater programmed by LED digital controller
  • Precise temperature control by hydraulic thermostat
  • Stainless steel gable cover included, which helps retain heat and minimize evaporation
Specifications

Specifications

PID
6 L
Digital LED
14.9 in.
38 cm
9.0 in.
23 cm
29 cm
19 lb.
Water Bath
Ambient +5° to 99°C
17 x 32 x 18 cm (6.7 x 12.6 x 6.9 in.)
Chamber: 12.6 in.
32 cm Chamber
Chamber: 6.9 in.
Chamber: 6.7 in.
17 cm Chamber
8.6 kg
Videos
SDS
Documents

Documents