missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ LpDNPH Ozone Scrubber Rezorian Cartridge, Potassium Iodide (KI)

Catalog No. 111010394
Change view
Click to view available options
Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111010394 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010394 Supplier MilliporeSigma™ Supelco™ Supplier No. 54078U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ozone scrubbers are recommended for sampling carbonyls in high humidity environments.

LpDNPH cartridges contain 1.5 g of high purity potassium iodide (KI) and are available in two cartridge styles. KI traps the ozone which causes a negative formaldehyde interference in DNPH coated devices. The reversible cartridge offers a slip luer end-fitting, and the rezorian cartridge offers a luer lock end-fitting, to enable you to connect your cartridge of choice directly to the inlet of any DNPH cartridge with a like end-fitting. Testing (200 ppb ozone, 50 % RH, 25C) indicates the ozone scrubber to have an ozone capacity of 100,000 ppb/hr.

Specifications

Description Potassium Iodide (KI), 1.5 g
Quantity 10/Pk.