missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ LpDNPH H Series Cartridges H300, Bed wt. 10 g

Catalog No. 111007518
Change view
Click to view available options
Volume (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111007518 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007518 Supplier MilliporeSigma™ Supelco™ Supplier No. 505331

Used for the sampling of carbonyls in ambient, indoor, workplace, and source atmospheres.

LpDNPH H Series Cartridges (H300) is used for the sampling of carbonyls in ambient, indoor, workplace, and source atmospheres. Carbonyls are trapped on a high purity silica adsorbent coated with 2,4-dinitrophenylhydrazine (2,4-DNPH), where they are converted to the hydrazone derivatives. The derivatives are eluted from the cartridge in acetonitrile and analyzed by HPLC. Its unique solid phase extraction configuration makes the cartridge easy to use in the field as well as in the laboratory.

Specifications

Description Bed wt. 10 g
Quantity 10/Pk.
Volume (Metric) 20 mL