missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Lower Shelf for Treston™ Cornerstone Table

Catalog No. p-7250550
Change view
Click to view available options
Width (English):
40.94 in.
53.15 in.
64.96 in.
Weight (English):
15 lb.
19 lb.
23 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English)
14715957 40.94 in. 15 lb.
14715958 53.15 in. 19 lb.
14715959 64.96 in. 23 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14715957 Supplier Treston™ Supplier No. LSSCS12049
Only null left

Cornerstone lower shelves add storage beneath Treston™ 4-legged Cornerstone tables. Suitable for ESD protected environments and ISO Class 7 cleanrooms.

  • Hangs on frame's depth kit horizontal bars
  • Maximum load 66 lb.
  • ESD powder coated steel

Specifications

Product Type Table Mounted Shelving
For Use With (Equipment) Treston Cornerstone Table
Load Bearing Capacity (Metric) 30 kg
No. of Drawers None
No. of Shelves 1
Finish Powder Coat
For Use With (Application) Storage
Warranty 5 Years
Weight (English) 15 lb.
Load Bearing Capacity (English) 66 lb.
Includes 1 Shelf
Certifications/Compliance ESD, ISO Cleanroom Class 7
Weight (Metric) 6.8 kg
Color Light Gray
Width (Metric) 1040 mm
Depth (English) 18.1 in.
Width (English) 40.94 in.
Material Steel
Show More Show Less