missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lower Hemispherical Heating Mantle and ON/OFF Control Bundle (°C Controller)

Fisherbrand™ Lower Hemispherical Heating Mantle and ON/OFF Control Bundle provides uniform heat distribution for round bottom flasks.

 View more versions of this product

Catalog No. 11476288

Only null left

Description

Description

  • Lower Hemispherical Heating Mantle
  • Heating element applies uniform heat to round-bottom flasks with low watt density
  • Outer shall made from fiberglass cloth
  • Maximum exposure temperature: 842°F
  • For use with basket ring stand
  • Resistance wire is multi-stranded for durability and flexibility
  • Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
  • ON/OFF Benchtop Digital Temperature Controller
  • Compact, digital on/off control
  • With self contained, plug and play design
  • Temperature control range: 32° to 999°F
  • J type Thermocouple Sensor; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using single key
  • Hysteresis can be adjusted between 1 and 20 degrees
  • Fused output: 10 Amp
  • Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
  • Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord

Warranty

1-year

Specifications

Chemical Identifiers

±1% FS
Digital ON/OFF Benchtop Controller
120 V
°C Display
Round/Bowl
482°C
ON/OFF
5.5 x 4.25 x 1.75 in.
Lower Hemispherical Heating Mantle, Digital ON/OFF Temperature Controller
Fiberglass
J-Type Thermocouple
Round bottom flask heating

Specifications

±1% FS
200 mL
5.5 x 4.25 x 1.75 in.
Lower Hemispherical Heating Mantle, Digital ON/OFF Temperature Controller
Fiberglass
J-Type Thermocouple
482°C
Round bottom flask heating
ON/OFF
Digital ON/OFF Benchtop Controller
120 V
°C Display
Round/Bowl
100 W
6.7 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions