missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lower Hemispherical Heating Mantle and ON/OFF Control Bundle (°C Controller)
Fisherbrand™ Lower Hemispherical Heating Mantle and ON/OFF Control Bundle provides uniform heat distribution for round bottom flasks.
Description
- Lower Hemispherical Heating Mantle
- Heating element applies uniform heat to round-bottom flasks with low watt density
- Outer shall made from fiberglass cloth
- Maximum exposure temperature: 842°F
- For use with basket ring stand
- Resistance wire is multi-stranded for durability and flexibility
- Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
- ON/OFF Benchtop Digital Temperature Controller
- Compact, digital on/off control
- With self contained, plug and play design
- Temperature control range: 32° to 999°F
- J type Thermocouple Sensor; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted using single key
- Hysteresis can be adjusted between 1 and 20 degrees
- Fused output: 10 Amp
- Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
- Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord
Warranty
1-year
Chemical Identifiers
| ±1% FS | |
| Digital ON/OFF Benchtop Controller | |
| 120 V | |
| °C Display | |
| Round/Bowl | |
| 482°C |
| ON/OFF | |
| 5.5 x 4.25 x 1.75 in. | |
| Lower Hemispherical Heating Mantle, Digital ON/OFF Temperature Controller | |
| Fiberglass | |
| J-Type Thermocouple | |
| Round bottom flask heating |
Specifications
| ±1% FS | |
| 125 mL | |
| 5.5 x 4.25 x 1.75 in. | |
| Lower Hemispherical Heating Mantle, Digital ON/OFF Temperature Controller | |
| Fiberglass | |
| J-Type Thermocouple | |
| 482°C | |
| Round bottom flask heating |
| ON/OFF | |
| Digital ON/OFF Benchtop Controller | |
| 120 V | |
| °C Display | |
| Round/Bowl | |
| 80 W | |
| 4.2 oz. |