missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lower Hemispherical Cloth Heating Mantle
Fisherbrand™ Lower Hemispherical Cloth Heating Mantle provides a safe and uniform heat distribution for round-bottom flasks.
Supplier: Fisherbrand™ FHM1000HS1
Requires : Temperature Controller
Description
- Fiberglass cloth out shell molded to fit round-bottom flasks
- Max temperature up to 482°C (900°F)
- Uniform heat distribution
- Multi-stranded resistance wire heating element for increased durability and flexibility
- Temperature controller required for use
Warranty
1-year
Chemical Identifiers
| RoHs, REACH | |
| Lower Hemispherical | |
| Round/Bowl | |
| 482°C | |
| Round bottom flask heating |
| Round Bottom Flasks, Temperature Controller | |
| Fiberglass | |
| Heating Mantle | |
| 10 A |
Specifications
| RoHs, REACH | |
| Round Bottom Flasks, Temperature Controller | |
| 76 mm (3 in.) lead wire with connector. 1.2 m (4 ft.) power adaptor cord with plug | |
| Fiberglass | |
| 380 W | |
| 482°C | |
| 33.8 oz. |
| 1000 mL | |
| 120 V | |
| Lower Hemispherical | |
| Round/Bowl | |
| Heating Mantle | |
| 10 A | |
| Round bottom flask heating |