missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lower Hemispherical Cloth Heating Mantle

Fisherbrand™ Lower Hemispherical Cloth Heating Mantle provides a safe and uniform heat distribution for round-bottom flasks.

Supplier:  Fisherbrand™ FHM0125HS1

 View more versions of this product

Catalog No. 11476002


Requires : Temperature Controller

Description

Description

  • Fiberglass cloth out shell molded to fit round-bottom flasks
  • Max temperature up to 482°C (900°F)
  • Uniform heat distribution
  • Multi-stranded resistance wire heating element for increased durability and flexibility
  • Temperature controller required for use

Warranty

1-year

Specifications

Chemical Identifiers

RoHs, REACH
Lower Hemispherical
Round/Bowl
482°C
Round bottom flask heating
Round Bottom Flasks, Temperature Controller
Fiberglass
Heating Mantle
10 A

Specifications

RoHs, REACH
Round Bottom Flasks, Temperature Controller
76 mm (3 in.) lead wire with connector. 1.2 m (4 ft.) power adaptor cord with plug
Fiberglass
80 W
482°C
4.2 oz.
125 mL
120 V
Lower Hemispherical
Round/Bowl
Heating Mantle
10 A
Round bottom flask heating
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions