missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lower Hemispherical Cloth Heating Mantle

Catalog No. 11476001
Change view
Click to view available options
Capacity (Metric):
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Voltage:
120 V
Wattage:
80 W
180 W
270 W
380 W
500 W
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Wattage
11476001 100 mL 120 V 80 W
11476002 125 mL 120 V 80 W
11476004 250 mL 120 V 180 W
11476005 500 mL 120 V 270 W
11476006 1000 mL 120 V 380 W
11476007 2000 mL 120 V 500 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11476001

Requires

Temperature Controller

Fisherbrand™ Lower Hemispherical Cloth Heating Mantle provides a safe and uniform heat distribution for round-bottom flasks.

  • Fiberglass cloth out shell molded to fit round-bottom flasks
  • Max temperature up to 482°C (900°F)
  • Uniform heat distribution
  • Multi-stranded resistance wire heating element for increased durability and flexibility
  • Temperature controller required for use

Warranty

1-year

Specifications

Certifications/Compliance RoHs, REACH
Capacity (Metric) 100 mL
For Use With Round Bottom Flasks, Temperature Controller
Voltage 120 V
Includes 76 mm (3 in.) lead wire with connector. 1.2 m (4 ft.) power adaptor cord with plug
Model Lower Hemispherical
Material Fiberglass
Shape Round/Bowl
Wattage 80 W
Product Type Heating Mantle
Temperature (Metric) 482°C
Amperage 10 A
Capacity (English) 3.3 oz
For Use With (Application) Round bottom flask heating
Show More Show Less