missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific Low Profile Anesthesia Mask
For use with SomnoSuite Anesthesia System.
$336.23
Specifications
| For Use With (Application) | Anesthesia, Surgery |
|---|---|
| Type | Low Profile Anesthesia Mask |
| For Use With (Equipment) | SomnoSuite Anesthesia System |
Includes: Five masks, one tubing set
| Catalog Number | Mfr. No. | Animal | Size | Width (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Animal | Size | Width (Metric) | Price | Quantity & Availability | |||
13005150
|
Kent Scientific
SOMNO0801 |
Mouse | Small | 7 mm |
Each for $336.23
|
|
|||
13005152
|
Kent Scientific
SOMNO0802 |
Rat up to 100 g | Medium | 10 mm |
Each for $336.23
|
|
|||
13005154
|
Kent Scientific
SOMNO0803 |
Rat up to 300 g | Large | 16 mm |
Each for $336.23
|
|
|||
Description
- Provides tight fit when used with mice and rats
- Minimizes possibility of waste gas leaks
- MRI compatible
- Ideal for procedures involving open chest and access to eyes and head
Applications
Anesthesia, surgery
Warranty
One year warranty including all parts and labor charges
Specifications
| Anesthesia, Surgery | |
| Low Profile Anesthesia Mask | |
| SomnoSuite Anesthesia System |