missing translation for 'onlineSavingsMsg'
Learn More

Kent Scientific Low Profile Anesthesia Mask

Catalog No. 13005152
Encompass
Change view
Click to view available options
Animal:
Mouse
Rat up to 100 g
Rat up to 300 g
Size:
Small
Medium
Large
Width (Metric):
7 mm
10 mm
16 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Animal Size Width (Metric)
13005152 Rat up to 100 g Medium 10 mm
13005150 Mouse Small 7 mm
13005154 Rat up to 300 g Large 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13005152 Supplier Kent Scientific Supplier No. SOMNO0802

Includes

Five masks, one tubing set

For use with SomnoSuite Anesthesia System.

  • Provides tight fit when used with mice and rats
  • Minimizes possibility of waste gas leaks
  • MRI compatible
  • Ideal for procedures involving open chest and access to eyes and head

Applications
Anesthesia, surgery

Warranty

One year warranty including all parts and labor charges

Specifications

Animal Rat up to 100 g
For Use With (Application) Anesthesia, Surgery
Type Low Profile Anesthesia Mask
For Use With (Equipment) SomnoSuite Anesthesia System
Includes Five masks, one tubing set w/mask fitting, luer fittings for SomnoSuite
Size Medium
Width (Metric) 10 mm