missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Low Form Beaker, Borosilicate Glass

These high quality, affordable beakers are perfect for any science classroom or laboratory.

Supplier:  Eisco™ BK0112

 View more versions of this product

Catalog No. S15436


Only null left
Explore available promotions

Description

Description

  • High-quality borosilicate 3.3 glass
  • Feature beaded rims and spouts for easy pouring
  • White, chemical resistant graduations and markings
  • Low Temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications

Specifications

Clear
Borosilicate Glass
100 mL
Glass Beakers
Reusable
White Graduated Scale
1000 mL
200 to 800 mL
6/Pk.
Autoclavable
Yes
Low Form
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions