missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Low Form Beaker, Borosilicate Glass

These high quality, affordable beakers are perfect for any science classroom or laboratory.
$56.07 - $204.96
Specifications
| Color | Clear |
|---|---|
| Material | Borosilicate Glass |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Style | Low Form |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S15428
![]() |
Eisco™
BK0102 |
10 mL |
Pack of 12 Each for $56.07
|
|
|||||
S27480
![]() |
Eisco™
BK0103 |
25 mL |
Pack of 12 Each for $56.43
|
|
|||||
S15430
![]() |
Eisco™
BK0104 |
50 mL |
Pack of 12 Each for $59.89
|
|
|||||
S15431
![]() |
Eisco™
BK0105 |
100 mL |
Each of 12 for $78.00
|
|
|||||
S15432
![]() |
Eisco™
BK0106 |
150 mL |
Pack of 12 Each for $97.25
|
|
|||||
S15433
![]() |
Eisco™
BK0107 |
250 mL |
Pack of 12 Each for $126.14
|
|
|||||
S15434
![]() |
Eisco™
BK0108 |
400 mL |
Each of 6 for $106.18
|
|
|||||
S15435
![]() |
Eisco™
BK0110 |
600 mL |
Pack of 6 Each for $113.43
|
|
|||||
S15436
![]() |
Eisco™
BK0112 |
1000 mL |
Pack of 6 Each for $204.96
|
|
|||||
Description
- High-quality borosilicate 3.3 glass
- Feature beaded rims and spouts for easy pouring
- White, chemical resistant graduations and markings
- Low Temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Autoclavable at 121°C
- Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
| Clear | |
| Autoclavable | |
| Low Form |
| Borosilicate Glass | |
| Reusable |