missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Low Form Beaker, Borosilicate Glass
These high quality, affordable beakers are perfect for any science classroom or laboratory.
Supplier: Eisco™ BK0106
Description
- High-quality borosilicate 3.3 glass
- Feature beaded rims and spouts for easy pouring
- White, chemical resistant graduations and markings
- Low Temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Autoclavable at 121°C
- Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
| Clear | |
| Borosilicate Glass | |
| 25 mL | |
| Glass Beakers | |
| Reusable | |
| White Graduated Scale |
| 150 mL | |
| 25 to 125 mL | |
| 12/Pk. | |
| Autoclavable | |
| Yes | |
| Low Form |