missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Low-Density Polyethylene Chemical Containers

Catalog No. 03412604
Change view
Click to view available options
Capacity (Metric):
10 cc
120 cc
90 cc
Height (Metric):
54 mm
69 mm
84 mm
Closure Size:
22 mm
54 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Closure Size
03412604 120 cc 84 mm 54 mm
03412601 10 cc 54 mm 22 mm
03412603 90 cc 69 mm 54 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03412604 Supplier Bel-Art™ Supplier No. H178750000
Only null left

Chemical containers are ideal for storing small quantities of liquids or solids.

  • Heavy-walled, injection-molded polyethylene
  • Easy-to-clean
  • Screw cap design featuring a leakproof inner seal
  • Have been used to transport dust samples from the moon

Specifications

Capacity 4.06 oz, 120 mL
Capacity (Metric) 120 cc
Capacity (English) 4.06 oz.
Color Clear
For Use With (Application) Storing Small Quantities of Liquids or Solids, These Heavy-Walled, Injection Molded Polyethylene Jars Have Even Been Used to Transport Dust Samples from the Moon
Includes Screw Cap
Material Polyethylene
Quantity 6/Pk.
Sterility Non-sterile
Closure Color Clear
Clarity Clear
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 84 mm
Product Type Storage Container
Height (English) 3.3 in.
Chemical Label Blank
Closure Material Polyethylene
Closure Size 54 mm
Diameter (Metric) 52 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less