missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Low-Density Polyethylene Chemical Containers
Description
- Heavy-walled, injection-molded polyethylene
- Easy-to-clean
- Screw cap design featuring a leakproof inner seal
- Have been used to transport dust samples from the moon
Specifications
Specifications
| Capacity | 0.34 oz, 10 mL |
| Capacity (Metric) | 10 cc |
| Capacity (English) | 0.34 oz. |
| Color | Clear |
| For Use With (Application) | Storing Small Quantities of Liquids or Solids, These Heavy-Walled, Injection Molded Polyethylene Jars Have Even Been Used to Transport Dust Samples from the Moon |
| Includes | Screw Cap |
| Material | Polyethylene |
| Quantity | 6/Pk. |
| Sterility | Non-sterile |
| Closure Color | Clear |
| Show More |