missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ N89 Nitrile Gloves with Extended Cuff
Nitrile gloves with extended cuff feature a thick mil design for enhanced protection and are primarily used in the life sciences industry.
Supplier: Ansell N892
Description
Nitrile gloves with extended cuff feature a thick mil design for enhanced protection and are primarily used in the life sciences industry.
- Nitrile construction offers puncture resistance
- Textured finish allows for a secure grip
- Beaded cuff promotes easy donning and doffing
- Powder free, ambidextrous and non-sterile
- Manufactured in an ISO 9001 certified facility
- Length: 12 in. (30.5 cm)
- Thickness: 7 mil
- Color: teal
Specifications
| AQL 1.5, ASTM F 739, ISO9001 QMS | |
| Single-use | |
| Powder Free | |
| 6 mil | |
| N892 | |
| 12 in. |
| Teal | |
| Nitrile | |
| Medium | |
| 0.15 mm | |
| 21 MPa | |
| 30.5 cm |