missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ N89 Nitrile Gloves with Extended Cuff
Description
Nitrile gloves with extended cuff feature a thick mil design for enhanced protection and are primarily used in the life sciences industry.
- Nitrile construction offers puncture resistance
- Textured finish allows for a secure grip
- Beaded cuff promotes easy donning and doffing
- Powder free, ambidextrous and non-sterile
- Manufactured in an ISO 9001 certified facility
- Length: 12 in. (30.5 cm)
- Thickness: 7 mil
- Color: teal
Specifications
Specifications
| Certifications/Compliance | AQL 1.5, ASTM D6319, US QSR/FDA 510(k) Medical Examination Grade |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Color | Teal |
| Disposable | Single-use |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Small |
| Thickness (English) | 6 mil |
| Thickness (Metric) | 0.15 mm |
| Model | N891 |
| Show More |