missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco™ LogTag™ Dry Ice Probe-less Low Temperature Recorder
Description
- N.I.S.T. Compliant
- Probe-less temperature recordrer
- Push Button Logging start with optional delayed start or specific time and date start
- Single use recorder high performance at low cost
- Alert indicator indicates
Certifications
N.I.S.T. Compliant
Warranty
1 Year
Specifications
Specifications
| Type | Recorder, Dry Ice Probe-less Low Temperature |
| Description | Single use data logger |
| Requirements | Needs LTIUSB Docking station to download data |
| For Use With (Application) | Record temperatures in shipping containers utilizing Dry Ice |
| Accuracy (Temperature) | 0.5°C |
| Dimensions (L x W x H) | 86 x 54 x 8.6 mm |