missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ LogTag Temperature and Humidity Data Logger

Catalog No. 04500006
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +85°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04500006 -40°C to +85°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500006 Supplier Thermco™ Supplier No. LTHAX08

Thermco™ LogTag Temperature and Humidity Data Logger measures and stores up to 8000 sets of high resolution humidity and temperature readings

  • Alert indicator – indicates if readings are outside of preset limits
  • OK indicator indicates if still recording and if readings within configured limits
  • Inspection mark in log by push button
  • Push Button Logging start with optional delayed start or specific Time & Date start
  • Rapid Download! Takes only seconds to download recordings
  • Fine resolution of measurement – 0.1%RH and 0.1°C/°F
  • Pre-Start logging - Logtag can be configured to record even if it has not been started.
  • High performance at low cost
  • Credit card sized case – thin enough to be easily mailed “letter rate”.
  • Real time clock records time & temperature simultaneously
  • Easy to use LogTag Analyzer software that runs on any PC configures LogTag for recording then downloads resulting data for analysis. Data can also be exported to fomats compatible with other applications such as MS Excel
  • Re-calibration to achieve higher accuracy possible
  • Replaceable sensor air filter
  • NIST Traceable does not come with unit; Certificate is available with calibration service

Specifications

Type Datalogger
Data Memory 8000 Readings
Battery Type 3 V Lithium
Battery Life 2 to 3 years of normal use (based on 15 minute logging, download data monthly)
Description Accessories: LTI-HID
Certifications/Compliance No; Additional calibration services available
Material Polycarbonate Case
Accuracy (Temperature) ±0.1°C and ±0.1% RH
Humidity Range 0 to 100% but with limitations as detailed in Humidity Measurement Operating and Storage conditions 
Temperature Range (Metric) -40°C to +85°C
Dimensions (L x W x H) 86 x 54 x 8 mm
Weight (Metric) 35 g
Show More Show Less