missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Work Surface Prop Rod

Catalog No. 01812498
Change view
Click to view available options
For Use With (Equipment):
Labconco Purifier and Purifier Logic Biosafety Cabinets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812498 Labconco Purifier and Purifier Logic Biosafety Cabinets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812498 Supplier Labconco™ Supplier No. 3288700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holds the work surface in a raised position for easy cleaning.

  • Logic™ Work Surface Prop Rod

Specifications

Width (Metric) Interior 7.6 cm
Product Type Table Support
Height (English) 2.7 in.
Width (English) Exterior 3 in.
Width (Metric) Exterior 7.6 cm
Includes Work surface prop
Height (Metric) 6.9 cm
Width (English) Interior 3 in.
For Use With (Equipment) Labconco Purifier and Purifier Logic Biosafety Cabinets
Depth (English) 6 in.
Depth (English) Exterior 6 in.
Depth (Metric) 15.2 cm
Depth (Metric) Exterior 15.2 cm
Show More Show Less