missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Logic™ Vue Class II Enclosures Tubing
For passage of larger tubing through sidewall
$296.66 - $399.22
Specifications
| Product Type | Tubing Pass-Through |
|---|---|
| Height (English) | 3.3 in. |
| Width (English) Exterior | 6 in. |
| Width (Metric) Exterior | 15.2 cm |
| Height (Metric) | 8.4 cm |
Description
- For external equipment such as Aerosol Management Systems (AMS), chillers, and other supportive equipment
- Inner tube and outer flange constructed of a 16 gauge 304 stainless steel
- Adds 1.8 in. (4.6 cm) to overall width
- Installation required
Specifications
| Tubing Pass-Through | |
| 6 in. | |
| 8.4 cm | |
| 6 in. | |
| 3.3 in. | |
| 3.3 in. | |
| 1 lb. | |
| 1.8 kg | |
| 1.8 kg |
| 3.3 in. | |
| 15.2 cm | |
| Logic Vue Class II Enclosures | |
| 15.2 cm | |
| 8.4 cm | |
| 8.4 cm | |
| 0.5 kg | |
| 4 lb. |