missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Vue Cable Safety Interlock

Catalog No. 3349700
Change view
Click to view available options
For Use With (Equipment):
Logic Vue Class II Enclosures
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
3349700 Logic Vue Class II Enclosures
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3349700 Supplier Labconco™ Supplier No. 3349700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides interface between the Logic Vue and automation devices that employ a safety interlock

  • Opening the sash of Vue triggers the interlock, immediately signaling a device to pause or stop

Specifications

Description Cable Safety Interlock
Product Type Power Cable
Width (English) Exterior 8 in.
Width (Metric) Exterior 20.3 cm
For Use With (Equipment) Logic Vue Class II Enclosures
Height (English) Exterior 1 in.
Height (Metric) Exterior 2.5 cm
Depth (English) Exterior 8 in.
Depth (Metric) Exterior 20.3 cm
Net Weight (English) 1 lb.
Net Weight (Metric) 0.5 kg
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Show More Show Less