missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Vue Airflow Sensor Kit

Catalog No. 3349800
Change view
Click to view available options
For Use With (Equipment):
Logic Vue Class II Enclosures
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
3349800 Logic Vue Class II Enclosures
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3349800 Supplier Labconco™ Supplier No. 3349800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Displays inflow and outflow velocities

  • Displays inflow and downflow velocities on MyLogic OS of LCD screen
  • Includes sensor, wiring harness and hardware
  • Installation and certifier calibration required

Specifications

Description Airflow Sensor
Product Type Airflow Sensor
Width (English) Exterior 8 in.
Width (Metric) Exterior 20.3 cm
For Use With (Equipment) Logic Vue Class II Enclosures
Height (English) Exterior 1 in.
Height (Metric) Exterior 2.5 cm
Depth (English) Exterior 8 in.
Depth (Metric) Exterior 20.3 cm
Net Weight (English) 1 lb.
Net Weight (Metric) 0.5 kg
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Show More Show Less