missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Remote Communication Board

Catalog No. 01812493
Change view
Click to view available options
For Use With (Equipment):
Optic White Labconco Logic Biosafety Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812493 Optic White Labconco Logic Biosafety Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812493 Supplier Labconco™ Supplier No. LCN3289000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For connecting Class II Type A2 Optic White Logic and PuriCare Procedure Stations to remote blowers or building management systems.

  • Logic™ Remote Communication Board

Specifications

Width (Metric) Interior 11.2 cm
Product Type Connection Kit
Height (English) 2.5 in.
Width (English) Exterior 4.4 in
Width (Metric) Exterior 11.2 cm
Includes Communication board, connection hardware, ethernet cable
Ports None
Height (Metric) 6.4 cm
Width (English) Interior 4.4 in
For Use With (Equipment) Optic White Labconco Logic Biosafety Cabinet
Depth (English) 2 in.
Depth (Metric) 5 cm
Show More Show Less