missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Particle Counter Integration Kit

Catalog No. 01812562
Change view
Click to view available options
For Use With (Equipment):
Optic White Labconco Logic Biosafety Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812562 Optic White Labconco Logic Biosafety Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812562 Supplier Labconco™ Supplier No. 3034000

Particle Counter Integration Kit for Logic biosafety cabinets. Allows quick identification of particulate level in biosafety cabinet.

  • Logic™ Particle Counter Integration Kit

Specifications

Description Works with user supplied particle counter to display range on Logic display screen
Width (Metric) Interior 5.1 cm
Product Type Particle Counter Integration Kit
Width (English) Exterior 2 in.
Width (Metric) Exterior 5.1 cm
Width (English) Interior 2 in.
For Use With (Equipment) Optic White Labconco Logic Biosafety Cabinet
Depth (English) 1 in.
Depth (Metric) 2.54 cm