missing translation for 'onlineSavingsMsg'
Learn More

Labconco Logic Non-welded Stand with Casters

Catalog No. 13118381
Change view
Click to view available options
For Use With (Equipment):
8 ft. Logic Biosafety Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13118381 8 ft. Logic Biosafety Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13118381 Supplier Labconco Supplier No. 5171810

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Telescoping base stand with casters for for 8 ft. Logic Biosafety Cabinets.

  • Adjustable height base stand for 8 ft. Logic Biosafety Cabinet.
  • Constructed of epoxy-coated steel in Optic White color.
  • Ships disassembled for installation on site.
  • Telescoping legs adjust for working heights between 30 in. and 37 in.
  • Includes 5 in. nylon casters with toe-locking wheels and a 9 in. storage shelf.
  • Supports up to 1,500 lb.

Specifications

Product Type Adjustable Stand
For Use With (Equipment) 8 ft. Logic Biosafety Cabinet