missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Cell Culture Cart

Catalog No. 01812406
Change view
Click to view available options
For Use With (Equipment):
Logic Cell Culture Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812406 Logic Cell Culture Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812406 Supplier Labconco™ Supplier No. 8024400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Logic Cell Culture Cart provides compact storage for common cell culture supplies like serological pipettes, gloves, lab tissues and disinfectants. Provides quick and convenient access for common cell culture supplies while working in a biosafety cabinet. Compact design works well in small spaces.

  • Labconco Logic™ Cart is specifically designed to provide convenient, compact storage of supplies commonly used in biological safety cabinets such as serological pipettes, gloves, lab tissues and disinfectants.
  • Designed to fit under Logic Series biosafety cabinets.
  • HDPE construction for durability and cleanability.
  • Top compartment dispenses and stores 3 to 4 boxes of gloves and dispenses small or large lab tissues.
  • Three compartments provide easy access to serological pipettes.
  • Storage drawer.
  • Large, open storage compartment.

Accessories available (sold separately):

  • Pipette Insert divides the lower storage area into an additional six compartments for storing additional serological pipettes (01-812-404).
  • Side Shelf accessory adds additional storage of bottles, disinfectants or dispensing gloves to the right and/or left side of the cart (01-812-403).
  • Interior Shelf accessory divides the lower storage area for added flexibility (01-812-405).

Specifications

Description Provides compact storage for common cell culture supplies like serological pipettes, gloves, lab tissues and disinfectants
Width (Metric) Interior 59.7 cm
Product Type Workstation
Height (English) 27 in.
Width (English) Exterior 23.5 in.
For Use With (Application) Cell Culture
Width (Metric) Exterior 59.7 cm
Ports None
Height (Metric) 68.6 cm
Width (English) Interior 23.5 in.
For Use With (Equipment) Logic Cell Culture Cart
Depth (English) 19 in.
Depth (English) Exterior 19 in.
Depth (Metric) 48.3 cm
Depth (Metric) Exterior 48.3 cm
Show More Show Less