missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ LMS-Z300 Series Stereo Zoom Microscope System
Description
Optics:
- 10:1 Zoom Ratio (0.8x-8x zoom)
- Standard magnification: 8x-80x
- 1x Plan Achromatic common main objective, other objectives available
- 10x/24mm widefield high eyepoint eyepieces standard
- Galilean, infinity parallel optical system
- Binocular head standard, trinocular optional
- Combines a wide field of view, large zoom ratio, and long working distance
- Standard working distance: 78mm
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 55mm-75mm
- Zoom adjustment with click-stop for precise and repeatable magnification
- Custom configurations and accessories available
LED Low Profile Transmitted/Reflected Stand
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
- Provides bright, even illumination
Warranty
5 year mechanical/optical defects, 1 year electrical
Specifications
Specifications
| Height (Metric) | 48.3 cm |
| Includes | Head, Stand, Eyepieces, Power Cord |
| Voltage | 100/240 V |
| Width (Metric) | 25.4 cm |
| Design Type | Galilean Optical System |
| Magnification Power | 8X to 80X |
| Objective Types | Plan |
| Field of View | 22 mm |
| For Use With (Equipment) | NA |
| Length (Metric) | 45.7 cm |
| Show More |