missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ LMS-Z200 Series Stereo Zoom Microscope System

The LMS-Z200 series is ideal for routine laboratory applications. The combination of high quality optics, 6.4:1 zoom ratio, and advanced base/illumination options allow for complete flexibility of configuration.

Supplier:  Laxco™ LMSZ220LS100

 View more versions of this product

Catalog No. Z220LS100


Only null left

Description

Description

Optics:

  • 6.4:1 Zoom Ratio (0.7-4.5x zoom)
  • Standard magnification: 7x-45x
  • Auxiliary objectives available to expand magnification from 3.5x-180x
  • 10x/20mm widefield high eyepoint eyepieces standard
  • Greenough optical system
  • Binocular (LMS-Z220) and Trinocular (LMS-Z230) heads available
  • Combines a wide field of view, large zoom ratio, and long working distance
  • Standard working distance: 100mm; optional auxiliary lens allow for WD of 30mm-165mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
  • Viewing head 45°inclined for comfortable viewing
  • Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 54mm-75mm
  • Combine the trinocular optics with a SeBaCam camera for imaging and documentation

Stand/Base Options:

LS100: Plain Stand

  • Compact, low-profile base
  • No illumination

LS200: Halogen Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen

LS200LED: LED Transmitted/Reflected Stand

  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED

LS300: LED Low Profile Transmitted/Reflected Stand

  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED

B100: single arm boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator

  • Large, sturdy base
  • Dual boom arm with ball bearings for smooth movement
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator

MZS32: Advanced LED Transmitted/Reflected Stand (BF and Edge/Oblique)

  • Brightfield and edge/oblique illumination
  • Upper Illumination: dual LED light guides
  • Lower Illumination: LED ring light
  • Optional LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support

MZS33: Advanced LED Transmitted/Reflected Stand (BF, Edge and Ring Light)

  • Brightfield, edge/oblique, and fluorescence illumination
  • Upper Illumination: dual LED light guides with interchangeable wavelength specific LEDs
  • Lower Illumination: LED ring light
  • LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support

Warranty

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

Compact Plain Base
7X to 45X
20 mm
20.3 x 10.2 x 40.6 cm
Stereo Microscope
Binocular
life science, research, academia, industrial
10X/20 mm
Greenough Optical System
Plan
7x to 45x
5 years optical and mechanical, 1 year electrical from date of purchase
LMS-Z200 Series
None
50/60 Hz
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions