missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ LMC-4000 Series Clinical Microscope, Microbiology Configuration

The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.
$9,834.12
Specifications
| Condenser Type | 1.2 N.A. Condenser with Swing-out Lens |
|---|---|
| Eyepiece | Plan 10X/20 mm |
| Lighting Type | LED |
| Magnification Power | 10X, 40X, 100X (oil) |
| Model | Brightfield |
Description
Key Features- Y-Shaped body for maximum stability
- Carrying handle
- Stable main body
- Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
- High contrast, broad beam optical design
- Modular design allows for flexibility in system configuration - 100% customizable for every need
- Infinity corrected optical system
- Plan Achromat objectives standard, Plan Fluor (optional)
- Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
- Anti-reflective coatings on optics
- Sharp images with bright, natural color
- Parcentric and parfocal objectives
- 10X eyepieces with 22mm widefield eyepieces
- 50 to 75mm interpupillary distance
- Light splitting ration o.100/50.50 (o:100/100.0 on FL models)
- Rubber eyecups
- Diopter adjustment
- Tilting ergonomic head and standard fixed eyepiece configurations available
- Large, sturdy base designed for the lab environment
- Rack and pinion focusting mechanism for smooth focus control
- Rackless, X/Y mehcanical stage with adjustable tension
- Built-in carrying handle for easy transportation
- Coarse and fine focus adjustment
- Reversed quintuple nosepiece
- Full Koehler illumination with field and iris diaphragm
Specifications
| 1.2 N.A. Condenser with Swing-out Lens | |
| LED | |
| Brightfield | |
| Infinity, 22mm FOV |
| Plan 10X/20 mm | |
| 10X, 40X, 100X (oil) | |
| Plan Achromatic | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |