missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ LMC-4000 Series Clinical Microscope, Microbiology Configuration
GREENER_CHOICE

Catalog No. LMC4MC1
Change view
Click to view available options
Head Style:
Trinocular
Product Type:
5 POS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Product Type
LMC4MC1 Trinocular 5 POS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LMC4MC1 Supplier Laxco™ Supplier No. LMC4MC1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.

Key Features
  • Y-Shaped body for maximum stability
  • Carrying handle
  • Stable main body
  • Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
  • High contrast, broad beam optical design
  • Modular design allows for flexibility in system configuration - 100% customizable for every need
Optical System
  • Infinity corrected optical system
  • Plan Achromat objectives standard, Plan Fluor (optional)
  • Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
  • Anti-reflective coatings on optics
  • Sharp images with bright, natural color
  • Parcentric and parfocal objectives
Trinocular Optics
  • 10X eyepieces with 22mm widefield eyepieces
  • 50 to 75mm interpupillary distance
  • Light splitting ration 0:100/50:50 (0:100/100.0 on FL models)
  • Rubber eyecups
  • Diopter adjustment
  • Tilting ergonomic head and standard fixed eyepiece configurations available
Stand
  • Large, sturdy base designed for the lab environment
  • Rack and pinion focusting mechanism for smooth focus control
  • Rackless, X/Y mehcanical stage with adjustable tension
  • Built-in carrying handle for easy transportation
  • Coarse and fine focus adjustment
  • Reversed quintuple nosepiece
  • Full Koehler illumination with field and iris diaphragm

Specifications

Condenser Type 1.2 N.A. Condenser with Swing-out Lens
Eyepiece Plan 10X/20 mm
Head Style Trinocular
Lighting Type LED
Magnification Power 10X, 40X, 100X (oil)
Model Brightfield
Objective Types Plan Achromatic
Product Type 5 POS
Optical Design Infinity, 22mm FOV
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase