missing translation for 'onlineSavingsMsg'
Learn More

Bioptechs™ Live Cell Microscopy Perfusion System

Component of Bioptechs open and closed systems for live-cell micro-observations and time-lapse imaging. Required for use with Bioptechs FCS2 closed system

$315.46 - $4,472.51

Specifications

Includes 9V AC adapter, contains an internal 9V battery that can function as primary power, single 1/16 in. I.D. tube for use as a single-channel pump and a dual tube with two 1/16 in. I.D. tubes for use as a dual-channel pump, tubes are terminated with a 1/16 in. tubing barb
Voltage 9 V
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
1207137
Encompass
View Documents Promotion Details
Bioptechs™
162003 1
Perfusion Connector Kit
Each for $315.46
Only null left
 
1207122
Encompass
View Documents Promotion Details
Bioptechs™
060319131616
Micro Perfusion Pump
Each for $4,472.51
Only null left
 
Description

Description

  • Delta T open-dish system requires hinged perfusion adapter set, perfusable cover glass lid, microperfusion pump, and double tube pump set
  • FCS2 and FCS3 closed systems require microperfusion pump and single tube pump set

Microperfusion Pump

  • Single- or dual-channel peristaltic pump designed specifically for low flowrates of 2 to 75mL/hr.
  • Pump base is threaded for easy mounting to a stand or fixture near the microscope
  • Driven by a tachometer-regulated, multistage DC gear motor for smooth analog rotation of the roller spindle to prevent instantaneous steps
  • Regulated by internal control circuitry (adjustable from 2 to 75mL/hr) or by computer via computer-controlled analog port

Order Info

Pump measures 4L x 2 1/2W x 2 1/4 in.H (10 x 6 x 6cm); weighs 1 lb. (0.45kg).

Specifications

Specifications

9V AC adapter, contains an internal 9V battery that can function as primary power, single 1/16 in. I.D. tube for use as a single-channel pump and a dual tube with two 1/16 in. I.D. tubes for use as a dual-channel pump, tubes are terminated with a 1/16 in. tubing barb
9 V
Videos
SDS
Documents

Documents