missing translation for 'onlineSavingsMsg'
Learn More

Bioptechs™ Live Cell Microscopy Perfusion System

Catalog No. 1207122
Encompass
Change view
Click to view available options
Type:
Micro Perfusion Pump
Perfusion Connector Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
1207122 Micro Perfusion Pump
1207137 Perfusion Connector Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1207122 Supplier Bioptechs™ Supplier No. 060319131616
Only null left

Includes

  • 9V AC adapter; contains an internal 9V battery that can function as primary power
  • Single 1/16 in. I.D. tube for use as a single-channel pump and a dual tube with two 1/16 in. I.D. tubes for use as a dual-channel pump
  • Tubes are terminated with a 1/16 in. tubing barb

Component of Bioptechs open and closed systems for live-cell micro-observations and time-lapse imaging. Required for use with Bioptechs FCS2 closed system

  • Delta T open-dish system requires hinged perfusion adapter set, perfusable cover glass lid, microperfusion pump, and double tube pump set
  • FCS2 and FCS3 closed systems require microperfusion pump and single tube pump set

Microperfusion Pump

  • Single- or dual-channel peristaltic pump designed specifically for low flowrates of 2 to 75mL/hr.
  • Pump base is threaded for easy mounting to a stand or fixture near the microscope
  • Driven by a tachometer-regulated, multistage DC gear motor for smooth analog rotation of the roller spindle to prevent instantaneous steps
  • Regulated by internal control circuitry (adjustable from 2 to 75mL/hr) or by computer via computer-controlled analog port

Order Info

Pump measures 4L x 2 1/2W x 2 1/4 in.H (10 x 6 x 6cm); weighs 1 lb. (0.45kg).

Specifications

Type Micro Perfusion Pump
Dimensions (L x W x H) 4 x 2.36 x 2.36 in. (10 x 6 x 6 cm)
For Use With (Application) FCS2 and FCS3 closed systems
For Use With (Equipment) FCS2 and FCS3 closed systems
Height (English) 2.36 in.
Height (Metric) 6 cm
Includes 9V AC adapter, contains an internal 9V battery that can function as primary power, single 1/16 in. I.D. tube for use as a single-channel pump and a dual tube with two 1/16 in. I.D. tubes for use as a dual-channel pump, tubes are terminated with a 1/16 in. tubing barb
Length (English) 4 in.
Length (Metric) 10 cm
Voltage 9 V
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Width (English) 2.36 in.
Width (Metric) 6 cm
Show More Show Less