missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Liquid Scintillation Vials

Catalog No. 111009032
Change view
Click to view available options
Includes:
Cap size 22 mm
Cap size 24 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
111009032 Cap size 24 mm
111009829 Cap size 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009032 Supplier MilliporeSigma™ Supelco™ Supplier No. V67551000EA

Polyethylene with light-weight walls for increased counting efficiency.

  • Polyethylene with light-weight walls for increased counting efficiency.
  • Vials and caps are packed in separate plastic bags.

Specifications

Diameter (Metric) Outer 27 mm
Material Plastic, Polyethylene
Volume (Metric) 20 mL
Includes Cap size 24 mm
No. per Pack 1000
Height (Metric) 61 mm
Product Type Screw Thread Vial