missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Liquid Scintillation Vials
Description
- White caps fit tightly and can be written on.
- Autoclavable, easy to maintain.
- A vial is used to store or as a closure type, in order to prevent contamination.
Specifications
Specifications
| Description | 13 mm urea with metal foil liner |
| Diameter (Metric) Outer | 17 mm |
| Material | Glass |
| Volume (Metric) | 6 mL |
| Includes | 13 mm Foil-lined Urea Cap |
| Quantity | 1000/Pk. |
| Height (Metric) | 58 mm |
| Product Type | Scintillation Vial |