missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Liquid Scintillation Vials
Description
- White caps fit tightly and can be written on.
- Autoclavable, easy to maintain.
- A vial is used to store or as a closure type, in order to prevent contamination.
Specifications
Specifications
| Description | Without cap |
| Diameter (Metric) Outer | 28 mm |
| Material | Glass |
| Volume (Metric) | 20 mL |
| Includes | Vials Only |
| Quantity | 500/Pk. |
| Height (Metric) | 57.5 mm |
| Product Type | Scintillation Vial |