missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Liquid Scintillation Vials

Catalog No. 111008824
Change view
Click to view available options
Includes:
13 mm Foil-lined Urea Cap
15 mm Foil-lined Urea Cap
22 mm Cone-lined Urea Cap
22 mm Foil-lined Urea Cap
22 mm Poly-Seal Lined Urea Cap
Vials Only
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
111008824 13 mm Foil-lined Urea Cap
111008825 15 mm Foil-lined Urea Cap
111008942 22 mm Cone-lined Urea Cap
111009201 22 mm Poly-Seal Lined Urea Cap
111009202 22 mm Foil-lined Urea Cap
111009544 Vials Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111008824 Supplier MilliporeSigma™ Supelco™ Supplier No. M11521000EA

Wheaton 180 brand low-potassium glass yielding consistent low backgrounds and high UV transmission.

  • White caps fit tightly and can be written on.
  • Autoclavable, easy to maintain.
  • A vial is used to store or as a closure type, in order to prevent contamination.

Specifications

Description 13 mm urea with metal foil liner
Diameter (Metric) Outer 17 mm
Material Glass
Volume (Metric) 6 mL
Includes 13 mm Foil-lined Urea Cap
Quantity 1000/Pk.
Height (Metric) 58 mm
Product Type Scintillation Vial