missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Liners for Varian 1177 GCs

Catalog No. 06718404
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
4.0 mm
Geometry:
Frit with Top Taper
Straight
Deactivation:
Intermediate Polarity (IP)
Quantity:
5/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Geometry Deactivation Quantity
06718404 4.0 mm Straight Intermediate Polarity (IP) 5/Pk.
06718382 4.0 mm Frit with Top Taper Intermediate Polarity (IP) 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06718404 Supplier Restek™ Supplier No. RK 21079

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Bruker/Varian GCs equipped with 1177 inlets.

  • Material: Borosilicate Glass
  • Length: 78.5mm

Specifications

Product Type IP Split Straight Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 78.5 mm
Quantity 5/Pk.
Geometry Straight
Deactivation Intermediate Polarity (IP)
Diameter (Metric) Inner 4.0 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Bruker/Varian GCs Equipped with 1177 Inlets
Liner Material Borosilicate Glass