missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces
Quickly heat up and/or cool down samples with this convenient and flexible portable single-tube furnace, insulated with Thermo Scientific™ Moldatherm™.
Supplier: Thermo Scientific™ TF55035C1*
Description
Quickly heat up and/or cool down samples with this convenient and flexible portable Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.
- Single segment, single setpoint, one ramp to setpoint
- Adjustable high-limit overtemperature protection
- Simultaneous LED display of temperature and setpoint in °C or °F
- Split-hinge design simplifies loading and unloading
- Safety switch disconnects power when furnace is opened
- Type K long-life thermocouple
Recommended for:
- Pyrolisis
- Thermal Expansion
- Calibration
- Sintering
- Viscoisty Testing
Includes:
- 9' (3m) power cord
Warranty:
- 12 months
Chemical Identifiers
| 305 mm | |
| LED | |
| 11 x 16 x 15 in. (28 x 41 x 38 cm) | |
| 28 cm | |
| 41 cm | |
| 38 cm | |
| 2.54 cm | |
| 16 kg |
| 100°C to 1100°C | |
| 800 w | |
| 11 in. | |
| 16 in. | |
| 15 in. | |
| 1 in. | |
| 35 lb. | |
| 50/60 Hz |
Specifications
| Digital, Multisegment Programmable | |
| 100°C to 1100°C | |
| LED | |
| 11 x 16 x 15 in. (28 x 41 x 38 cm) | |
| 28 cm | |
| 41 cm | |
| 38 cm | |
| 2.54 cm | |
| 16 kg | |
| 208/240 V |
| 305 mm | |
| Multisegment | |
| 800 w | |
| 11 in. | |
| 16 in. | |
| 15 in. | |
| 1 in. | |
| 35 lb. | |
| 208/240 V 50/60 Hz | |
| 50/60 Hz |