missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces
Description
Quickly heat up and/or cool down samples with this convenient and flexible portable Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.
- Single segment, single setpoint, one ramp to setpoint
- Adjustable high-limit overtemperature protection
- Simultaneous LED display of temperature and setpoint in °C or °F
- Split-hinge design simplifies loading and unloading
- Safety switch disconnects power when furnace is opened
- Type K long-life thermocouple
Recommended for:
- Pyrolisis
- Thermal Expansion
- Calibration
- Sintering
- Viscoisty Testing
Includes:
- 9' (3m) power cord
Warranty:
- 12 months
Specifications
Specifications
| Controller Type | Digital, Single Segment |
| Heated Zone | 305 mm |
| Temperature (Metric) | 100°C to 1100°C |
| Type | Single Segment |
| Display | LED |
| Power Consumption | 800 w |
| Dimensions (L x W x H) Exterior | 11 x 16 x 15 in. (28 x 41 x 38 cm) |
| Length (English) | 11 in. |
| Length (Metric) | 28 cm |
| Width (English) | 16 in. |
| Show More |