missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lightweight Nitrile Coated Palm Gloves
Thinly coated with blue nitrile on the palm and fingers to provide dexterity and breathable comfort.
$54.30 - $54.30
Specifications
Coating Material | Nitrile |
---|---|
Color | Blue |
Exterior Finish | Fully Textured |
Material | Cotton |
Product Type | Dip-coated Gloves |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-816-818
|
Fisherbrand™
563175M |
Medium |
Dozen of 12 Pair for $54.30
Case of 6 Dozen for $325.80
|
|
||||||
19-816-819
|
Fisherbrand™
563175L |
Large |
Dozen of 12 Pair for $54.30
Case of 6 Dozen for $325.80
|
|
||||||
Description
- Thinly coated with blue nitrile on the palm and fingers
- Gloves provide chemical and cut resistance
- Antibacterial treated cotton interlock liner resists odors and germs
- 3 in. (8 cm) plasticized safety cuff protects wrist area
- Ideal for automotive, assembly, fabrication, maintenance, and general handling
- Machine washable
Specifications
Nitrile | |
Fully Textured | |
Dip-coated Gloves | |
Safety |
Blue | |
Cotton | |
General Handling, Assembly, Fabrication, Inspection, Maintenace, and Shipping/Receiving | |
56-3175 |