missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Light Blue Lab Coats with Exterior Pocket
Lab coat features a left chest pocket with pencil stall and two lower pockets for convenient storage of writing utensils, small tools, and personal items.
Supplier: Red Kap™ KP14LBRG48
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Closure: Five buttons
- Collar: One-piece, lined, notched lapel
- Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Side vent openings for easy access to underneath attire
- Fit Details: Fits true to size. Meant to be worn over clothes
Specifications
| General Purpose Lab Coat | |
| Men's | |
| Light Blue | |
| Hemmed | |
| Non-sterile | |
| Wrinkle Resistant | |
| 121.9 cm | |
| Sewn |
| 3X-Large | |
| Polyester, Cotton | |
| Buttons | |
| Reusable | |
| Regular | |
| 48 in. | |
| 41.5 in. |