missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Light Blue Lab Coats with Exterior Pocket

Catalog No. p-7227823
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17020343 X-Small
17020344 Small
17020345 Medium
17020346 Large
17020347 X-Large
17020348 2X-Large
17020349 3X-Large
17020350 4X-Large
17020351 5X-Large
17020352 6X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17020343 Supplier Red Kap™ Supplier No. KP14LB RG 36
Only null left

Lab coat features a left chest pocket with pencil stall and two lower pockets for convenient storage of writing utensils, small tools, and personal items.

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Closure: Five buttons
  • Collar: One-piece, lined, notched lapel
  • Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Side vent openings for easy access to underneath attire
  • Fit Details: Fits true to size. Meant to be worn over clothes

Specifications

Product Type General Purpose Lab Coat
Size X-Small
Gender Men's
Material Polyester, Cotton
Color Light Blue
Closure Type Buttons
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Style Regular
Finish Wrinkle Resistant
Size (English) Chest 36 in.
Size (Metric) Chest 91.4 cm
Construction Sewn
Show More Show Less