Learn More
Thermo Scientific™ LH-4000W 8 x 500 mL Windshielded Swinging Bucket Rotor
Support a diverse array of sample processing applications without the need to modify existing protocols.
Supplier: Thermo Scientific™ 75006486
Description
Support a diverse array of sample processing applications without the need to modify existing protocols with the Thermo Scientific™ LH-4000W 8 x 500mL Windshield Swinging Bucket Rotor. Choose from round, DoubleSpin™ and Double blood bag buckets with a wide array of available adapters, providing capacity flexibility ranging from 1.5 to 250mL.
- Capacity: 8 × 500mL (4L)
- Max. Speed/RCF: 4400rpm/ 5,480 x g
Ordering Information:
Buckets, biocontainment lids and DoubleSpin buckets are sold separately; order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also available separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific Cryofuge 5500i series centrifuges
Chemical Identifiers
| Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
| Yes |
Specifications
| Microplate Adapter | |
| Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
| Yes |