Learn More
Thermo Scientific™ LH-4000W 8 x 500 mL Windshielded Swinging Bucket Rotor
Support a diverse array of sample processing applications without the need to modify existing protocols.
Supplier: Thermo Scientific™ 75006476
Description
Support a diverse array of sample processing applications without the need to modify existing protocols with the Thermo Scientific™ LH-4000W 8 x 500mL Windshield Swinging Bucket Rotor. Choose from round, DoubleSpin™ and Double blood bag buckets with a wide array of available adapters, providing capacity flexibility ranging from 1.5 to 250mL.
Ordering Information:Buckets, biocontainment lids and DoubleSpin buckets are sold separately; order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also available separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific™ Cryofuge 5500i series centrifuges
Chemical Identifiers
| Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
| Yes |
Specifications
| LH-4000W Windshield Swinging Bucket Rotor | |
| Swinging Bucket Rotor | |
| 5,480 x g | |
| 2215 mm | |
| Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
| 1,903 x g |
| Stainless Steel Rotor Body, Aluminum Bucket | |
| 8 x 500 mL | |
| 4,400 rpm | |
| 88 mm | |
| 90° | |
| Yes |