missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LevGo smartBoats™ Disposable Eco Friendly Paper Weighing Boats
An eco friendly alternative to plastic weighing boats that are easier to work with than weighing paper
Supplier: LevGo 20303
Description
An eco friendly alternative to plastic weighing boats that are easier to work with than weighing paper
- Eco Friendly
- Available in brown and white
- Withstands heat to 210°C
- Biodegradable
Chemical Identifiers
| Food Grade, FSC Certified Paper | |
| Single-use | |
| Square | |
| Non-treated | |
| For most laboratory weighing and sampling applications in place of plastic boats or glassine sheets | |
| −80 to 200°C |
| Not Autoclavable | |
| Grease-proof Paper | |
| Non-sterile | |
| Weighing Boat | |
| −112 to 390°F |
Specifications
| 7.7 oz. | |
| White paper | |
| Flat | |
| White | |
| Grease-proof Paper | |
| Non-sterile | |
| Weighing Boat | |
| 2000/Cs. | |
| Large | |
| −80 to 200°C | |
| 3 3/4 in. | |
| 3 3/4 in. | |
| 2.5 cm |
| Food Grade, FSC Certified Paper | |
| Not Autoclavable | |
| 230 mL | |
| Single-use | |
| Square | |
| Non-treated | |
| For most laboratory weighing and sampling applications in place of plastic boats or glassine sheets | |
| 250/Pk. | |
| −112 to 390°F | |
| 3.75 x 3.75 x 1 in. | |
| 9.5 cm | |
| 9.5 cm | |
| 1 in. |