missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART Specification Certified Vial and Cap Kits, Level 1 Everyday Analysis

Catalog No. 03377242
Change view
Click to view available options
Volume (Metric) Total:
1.25 mL
1.5 mL
Material:
Glass
Polypropylene
Closure Type:
Plug
Threaded Screw Cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Total Material Closure Type
03377242 1.5 mL Polypropylene Threaded Screw Cap
01549794 1.25 mL Glass Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03377242 Supplier Thermo Scientific™ Supplier No. 6EKSV9PP15
Get an Extra Case of Product with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use Level 1 SureSTART™ Specification Certified Vial and Cap Kits for chromatography approved, cost optimized products that are suitable for everyday analyses and are compatible with all instrument types.

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Vial and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology. Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1: Everyday analysis
    Chromatography approved
    SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
  • Level 2: High-throughput analysis
    When robustness and reproducibility are key
    SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
  • Level 3: High performance
    When sensitivity is a must
    SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Closure Color Clear
Diameter (Metric) Opening 6 mm
Color Clear
Material Polypropylene
Volume (Metric) 1.5 mL
Septum Integral Polypropylene Septum
Includes Vials and Closures
No. per Pack 100/Pk.
Product Line SureSTART Level 1
Volume (Metric) Total 1.5 mL
Closure Material Polypropylene
Closure Type Threaded Screw Cap
Quantity 100 Ea.
Closure Size 9 mm
Marking Spot No
Vial Type 1.5 mL Short Thread Screw Polypropylene Vial, Level 1
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Specification Certified Vial and Cap Kit
Show More Show Less