missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Bee-Safe™ Isolation Gowns
Spunbond polypropylene isolation gowns are fluid resistant and ideal for a variety of healthcare settings. Choose from AAMI Level 1 or Level 2 styles.
Supplier: High-Tech Conversions GAHGISO1YX
Description
- TESTING: Level 1 Gown
- Liquid Barrier: ANSI/AAMI PB70
- Water Resistance (Impact Penetration Test): AATCC 42
- Water Resistance (Hydrostatic Pressure Test): AATCC 127
- TESTING: Level 2 Gown
- Liquid Barrier: ANSI/AAMI PB70
- Water Resistance (Impact Penetration Test): AATCC 42
- Water Resistance (Hydrostatic Pressure Test): AATCC 127
Specifications
| Isolation Gown | |
| None | |
| Level 1 | |
| Laminated Spunbond Polypropylene | |
| Single-use | |
| Knit | |
| GAH-GISO1YX | |
| ANSI/AAMI PB70, AATCC 42, AATCC 127 | |
| 10/Bag, 5 Bags/Cs. |
| Healthcare Settings | |
| Unisex | |
| X-Large | |
| Yellow | |
| Non-sterile | |
| Yes | |
| Long Sleeve | |
| Not Autoclavable |