missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Bee-Safe™ Isolation Gowns
Description
- TESTING: Level 1 Gown
- Liquid Barrier: ANSI/AAMI PB70
- Water Resistance (Impact Penetration Test): AATCC 42
- Water Resistance (Hydrostatic Pressure Test): AATCC 127
- TESTING: Level 2 Gown
- Liquid Barrier: ANSI/AAMI PB70
- Water Resistance (Impact Penetration Test): AATCC 42
- Water Resistance (Hydrostatic Pressure Test): AATCC 127
Specifications
Specifications
| Style | Level 2 |
| Gender | Unisex |
| Product Type | Isolation Gown |
| No. of Pockets | None |
| For Use With (Application) | Healthcare Settings |
| Size | X-Large |
| Material | Laminated Spunbond Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Show More |